Beli cobalt drill bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YG-1 TOOL COMPANY Cobalt Spotting Drill Bit (Mata Bor Spotting)atribut:
- UNSPSC: 27112801
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- ALPEN Step Drill (Mata Bor Pagoda)Deskripsi:-The use of cobalt high-speed steel as the material provides both stable operation and long life.-Work material: Iron(4 to 6mm)
- CHICAGO-LATROBE Taper Length Cobalt Drill Bit (Mata Bor Kones)Deskripsi:These bits have a straw/bronze finish that improves their wear resistance. Cobalt drill bits tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel drill bits. They provide some shock absorption and can be used in handheld power tools. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece.atribut:
- Drill Bit Point Angle (°): 135
- Finish - Machining: Straw/Bronze
- Item: Taper Length Drill Bit
- Material - Machining: Cobalt
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Drill Length Class: Taper Length
- Series: 520
- Spiral Direction: Right Hand
- ARTU Drill Bit Cobaltatribut:
- Item: Drill Bit,Cobalt,5/16inch
- UNSPSC: 31160000
- Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)Deskripsi:19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Bronze
- Drill Length Type: Standard Length
- Material: Cobalt High Speed Steel
- Sherwood Set Mata Bor HSS Cobalt S/S (Drill Bit Set)Deskripsi:A 19 piece metric heavy duty drill set made of 5% cobalt material with excellent heat resistance. Ideal for drilling steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. The high speed steel and cobalt construction allows for greater rigidity when cutting through harder materials.atribut:
- Case Type: Metal Case
- Cutting Direction: Right Hand
- ECLASS Code: 21010101
- Finish/Coating: Bronze
- Flute Construction: Ground Flute
- ISO Category: P, M
- Individual or Set: Set
- Material: Cobalt High Speed Steel
- Standards Met: DIN 338B, BS 328
- UNSPSC: 23241605
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- IRWIN Noss Drill Bit Set (Mata Bor Reduced Shank)Deskripsi:The reduced-shank drill bits in these sets have a black-and-gold finish that lubricates the drill bit and provides some resistance to wear and rust. The bits are made from high-speed steel and provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 4xD
- Drill Bit Case Type: Box
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Drill Bit Sizes Included (inch): 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 11/64; 3/16; 13/64; 7/32; 1/4; 5/16; 3/8; 1/2
- Finish - Machining: Black & Gold
- Largest Drill Bit Size (inch): 3/8
- Material - Machining: High Speed Steel
- Material Grade - Machining: General Purpose
- Measurement System: Fractional Inch
- Number of Drill Bits: 18
- Primary Material Application: All Materials
- Shank Diameter (inch): 1/2
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- Standards: Not Rated
- Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- IRWIN Step Drill Bit (Mata Bor Pagoda)Deskripsi:The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- UNSPSC: 27112801
- Impact Rated: No
- GUHRING Taper Shank Drill HSS (Mata Bor Kones)Deskripsi:- Relieved cone- Increased wear resistance- Co-alloyed high speed steel
- TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)atribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- TRUSCO Step Drill Spiral (Mata Bor Pagoda)Deskripsi:-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-Noneatribut:
- Drilling Dimension (Φmm): 6, 9, 11, 13, 15, 16, 19, 21, 22, 25, 27
- Number of Stages: 11stage
- Shank Diameter: 10mm
- Step Width: 5mm
- Accessories: None
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
- TOP Step Drill Spiral Cylindrical Shaft (Mata Bor Pagoda)Deskripsi:-The long-awaited round shaft shank type with a large diameter size.-Work material: Iron plate(2mm), stainless steel plate(1mm), plastic, wood.atribut:
- Nominal Diameter: 3/8
- Compatible Hose Inner Diameter: 6mm
- Width Across Flat: 21mm
- Total Length: 43.5mm
- Working Fluid: Air, Water
- Body Material: Stainless steel (SUS304)
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Nut Material: Stainless Steel (SUS304)
- O-Ring Materials: Viton
- Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (1mm), plastic, wood.
- Working Pressure: Follows the braided hose to be used
- Okazaki Seiko Taper Shank Drill TDT5 Series (Mata Bor Kones)Deskripsi:Made of MCO material. Plenty of shanks. Homo processed product
Daftar Harga cobalt drill bit Terbaru October 2026
| YG-1 TOOL COMPANY Cobalt Spotting Drill Bit (Mata Bor Spotting) | Rp589.900 |
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| ALPEN Step Drill (Mata Bor Pagoda) | Rp1.899.900 |
| CHICAGO-LATROBE Taper Length Cobalt Drill Bit (Mata Bor Kones) | Rp219.900 |
| ARTU Drill Bit Cobalt | Rp2.199.900 |
| Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set) | Rp1.799.900 |
| Sherwood Set Mata Bor HSS Cobalt S/S (Drill Bit Set) | Rp1.399.900 |
| DEWALT Set Mata Bor (Drill Bit Set) | Rp779.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| Koshin Pump Electric for Drum (Pompa Drum Elektrik) | Rp629.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/7cP111670264-1.jpg)
/riP107277990-1.jpg)
/P103029003-2.jpg)
/q9P107765945-1.jpg)

/qvP102197967-2.jpg)
/blP114905417-1.jpg)
/2wP107726104-1.jpg)
/P103084161-1.jpg)
/3tP104712137-2.jpg)
/2hP101003089-2.jpg)
/P103083746-1.jpg)
/62P109326218-1.jpg)
/9oP102206348-11.jpg)
/8hP109914305-13.jpg)
/ocP114359876-1.jpg)
/P102186558-1.jpg)
/P102391161-3.jpg)
/P102848942-1.jpg)
/cnP114316455-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)